Referințe
Elesa+Ganter:GN 40-60-M10-50-A1-SK
Rubix:d593907
Producator:GN 40-60-M10-50-A1-SK
EAN:4045525034990



Detalii produs : 40-60-M10-50-A1-SK ELESA+GANTER - 40-60-M10-50-A1-SK ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 107 g |
|---|---|
| Lungimea firului | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
50 mm