Referințe
Elesa+Ganter:GN 40-60-M12-60-A0-SK
Rubix:d582404
Producator:40-60-M12-60-A0-SK
EAN:4045525035300



Detalii produs : GN 40-60-M12-60-A0-SK ELESA+GANTER - GN 40-60-M12-60-A0-SK ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 121 g |
|---|---|
| Lungimea firului | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
60 mm