Referințe
Elesa+Ganter:GN 40-60-M12-100-A0-SK
Rubix:d594921
Producator:40-60-M12-100-A0-SK
EAN:4045525035157



Detalii produs : GN 40-60-M12-100-A0-SK ELESA+GANTER - GN 40-60-M12-100-A0-SK ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 151 g |
|---|---|
| Lungimea firului | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
100 mm