Referințe
Elesa+Ganter:GN 40-80-M12-125-D3-SK
Rubix:d590995
Producator:40-80-M12-125-D3-SK
EAN:4045525036338



Detalii produs : GN 40-80-M12-125-D3-SK ELESA+GANTER - GN 40-80-M12-125-D3-SK ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 260 g |
|---|---|
| Lungimea firului | 125 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
125 mm
