Referințe
Elesa+Ganter:GN 40-80-M24-200-A0-UK
Rubix:d596779
Producator:40-80-M24-200-A0-UK
EAN:4045525037496



Detalii produs : GN 40-80-M24-200-A0-UK ELESA+GANTER - GN 40-80-M24-200-A0-UK ELESA+GANTER
Levelling feet GN 40 are easy and very reasonably priced foot design variants. Theywill be delivered mounted and are not removable.
Informații tehnice
atribute
| Logistic Greutate | 820 g |
|---|---|
| Lungimea firului | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Base size
Size of thread
Lungimea firului
200 mm
