Cleiuri și adezivi lichizi Loctite AA 3494 LC
Light Cure Adhesive
Vedeți informațiile tehniceVezi documenteleReferințe
Loctite:AA 3494 LC
Rubix:81017
Producator:1170170
EAN:5010266433370
Documente
Detalii produs : 3494X1L - 1170170 LOCTITE AA 3494 LC BO1L
LOCTITE AA 3494 Light Cure Adhesive is a high transparency, low yellowing, and very high viscosity light-cure acrylic-based adhesive that allows for high, on-demand curing speed. LOCTITE® AA 3494 is a transparent, acrylic instant adhesive well suited to plastics, ceramics, glass, and metals. It has a high on-demand curing speed. LOCTITE AA 3494 cures in seconds upon exposure to ultraviolet radiation of 365nm to form an impact resistant bond which exhibits excellent resistance to prolonged humidity or water immersion. Typical applications include bonding and sealing or potting applications of glass to itself or other materials, such as rough surface decorative glass, molded glass tableware items or automotive lighting components.
Puncte forte
•High-speed cure on demand
Very high viscosity
1-part system
High transparency and low yellowing
Suitable for ceramics
Well suited to plastics, glass and metals
Very high viscosity
1-part system
High transparency and low yellowing
Suitable for ceramics
Well suited to plastics, glass and metals
Aplicații
Bonding, Potting or Sealing
Informații tehnice
atribute
| Culoare | incolor |
|---|---|
| Capacitate | 1000 ml |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
