Cleiuri și adezivi lichizi Loctite AA 3301
Light Cure Adhesive
Vedeți informațiile tehniceVezi documenteleReferințe
Loctite:AA 3301
Rubix:d825078
Producator:142523
EAN:0079340260450
Documente
Detalii produs : AA 3301 LC SY 25ML EGFD LOCTITE - AA 3301 LC SY 25ML EGFD LOCTITE
colourless, transparent, instant light-cure universal acrylic-based adhesive. For stress-sensitive plastics with high, on-demand, curing speed. LOCTITE® AA 3301 is a transparent, colourless, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 69. Viscosity 160 mPa·s
Informații tehnice
atribute
| Culoare | incolor |
|---|---|
| Capacitate | 25 ml |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
