Disc de debavurare Norton 66254409924
Light Finishing - Convolute Wheels
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66254409924
Rubix:d1215967
EAN:7895316999666
Documente
Detalii produs : 66254409924 NORTON - DEBURRING GRINDER NORTON 66254409924
Formed by wrapping and bonding web material impregnated with abrasive grain and resin around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required. Light deburring, blending & final finishing
Informații tehnice
atribute
| Diametrul exterior | 200 mm |
|---|---|
| Lățime | 25.4 mm |
| Diametrul interior | 76 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

