Accesoriu/piesă de schimb pentru ghidajele cu șine de profil Elesa+Ganter GN 165.1-V30-2-SW

Linear actuator connectors, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 165.1-V30-2-SW
Rubix:d584525
Producator:GN 165.1-V30-2-SW
EAN:4045525657960
brand logo

Detalii produs : 165.1-V30-2-SW ELESA+GANTER - 165.1-V30-2-SW ELESA+GANTER


Linear actuator connectors GN 165.1 are normally supplied mounted only in connection with a square linear actuator and for function control. The square of the linear actuator connector is supplied not machined in the standard design. Together with the tolerance of the tube, this may result in a relatively large play. This can be adjusted in one direction using the clamping screws. In the other direction (90° to it), a defined minimum play can be achieved only by appropriate machining (special design) of the square linear actuator connector. The standard version of the clamping screws are socket cap screws with hexagonal socket DIN 912. They can be replaced by adjustable clamping levers GN 911 (see table of dimensions).

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere