Bloc de ghidare a rolelor Hiwin HGW45CCZ0H
Linear Guideway
Vedeți informațiile tehniceVezi documenteleReferințe
Hiwin:HGW45CCZ0H
Rubix:121312

Documente
Detalii produs : HGW45CCZ0H HIWIN - HIWIN CARUCIOR HGW45CCZ0H
If a linear guideway system is subjected to excessive loads or impacts during movement or at a standstill, localised permanent deformation occurs between the track and balls. As soon as this permanent deformation exceeds a certain level, it affects smooth operation of the guideway. According to its basic definition, the static load rating corresponds to a static load that causes permanent deformation of 0. 0001 × ball diameter at the contact point that is loaded the most. The values are given in the tables for each linear guideway system. Using these tables, the designer can select a suitable linear guideway system. The maximum static load to which a linear guideway system is subjected must not exceed the static load rating
Informații tehnice
atribute
| Preîncărcare | slight µm |
|---|---|
| Lățime | 120 mm |
| Lungime | 139.4 mm |
| Înălțimea pe șină | 60 mm |
| Precizie | h |
| Dimensiunea designului | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere