Costum de lucru Portwest SIE C813 NAVY RE
Liverpool Zip Coverall
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:SIE C813 NAVY RE
Rubix:d1208300

Documente
Detalii produs : SIE C813 NAVY RE PORTWEST - WORKWEAR OVERALLS PORTWEST SIE C813 NAVY RE
The pre-shrunk, top quality fabric contributes to the professional appearance of this garment. Various pockets and a hammer loop complement the all-purpose styling.
Puncte forte
•Durable polycotton fabric for high performance and maximum wearer comfort
Two-way zip for quick and easy access
8 pockets for ample storage
Rule pocket
Action back for extra freedom of movement
Back patch pocket
Phone pocket
Radio loop for easy clipping of a radio
40+ UPF rated fabric to block 98% of UV rays
Two-way zip for quick and easy access
8 pockets for ample storage
Rule pocket
Action back for extra freedom of movement
Back patch pocket
Phone pocket
Radio loop for easy clipping of a radio
40+ UPF rated fabric to block 98% of UV rays
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | s |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere