Piuliță canelată și piuliță de blocare SKF HM 31/560, Diametrul nominal (metric): 560 mm
Lock Nut HM..T
Vedeți informațiile tehniceReferințe
SKF:HM 31/560
Rubix:d1313381
EAN:7316570945355

Detalii produs : HM 31/560 SKF - GROOVED AND LOCK NUT SKF HM 31/560
Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.
Informații tehnice
atribute
| Logistic Greutate | 86500 g |
|---|---|
| Diametrul nominal (metric) | 560 mm |
| Diametrul exterior | 710 mm |
| Diametru pe apartamente | 560 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
