Referințe
SKF:AN 26
Rubix:d739786
EAN:7316576660481


rezumat tehnic
| Diametrul interior | 129.692 mm |
|---|---|
| Diametrul exterior | 157.175 mm |
| Lățime | 22.479 mm |
Detalii produs : AN 26 SKF - SKF LOCK NUT AN 26
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 1407,5 g |
|---|---|
| Diametrul interior | 129.692 mm |
| Diametrul exterior | 157.175 mm |
| Lățime | 22.479 mm |
| Filet interior | 12 filets/pouce (g = 129,692 mm) |
| Serie | an |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere