Referințe
SKF:MB 10 A
Rubix:d734144
Producator:67248
EAN:7316571158815

Detalii produs : MB 10 A SKF - MB 10 A SKF
Puncte forte
- Simple, stable and reliable fastening element
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Diametrul interior | 50 mm |
| Diametrul exterior | 74 mm |
| Lățime | 1.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
