Știft de blocare Elesa+Ganter GN 114.3-20-40
Locking pins with axial lock, Stainless Steel AISI 303
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 114.3-20-40
Rubix:d609967
Producator:GN 114.3-20-40
EAN:4045525772144



Detalii produs : GN 114.3-20-40 ELESA+GANTER - GN 114.3-20-40 ELESA+GANTER
Stainless Steel-Pins with axial lock GN 114.3 are used for quick fixing, connecting and locking of various jig and fixture systems. A typical application is location pins which have to be often removed and re-placed again. The two locking pawls can be retracted by pressing the button and on releasing it the pawls will be locked again. The rectangular shape of the locking pawls in stainless steel creates an enlarged contact area responsible for the axial securement of the locking pin. The load values given in the above table at shear stress are theoretically obtained and indicative only. They are non-binding recommended values and rule out any liability. They constitute no general warranty of quality and condition. The user must determine from case to case whether a product is suitable for the intended use.
Informații tehnice
atribute
| Logistic Greutate | 139 g |
|---|---|
| Execuție | gn 114.3 |
| Diametrul pinului | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
