Șuruburi de blocare Elesa+Ganter GN 514-8-AK
Locking plungers, PUSH-PUSH locking mechanism
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 514-8-AK
Rubix:d587138
Producator:GN 514-8-AK
EAN:4045525624221





Detalii produs : 514-8-AK ELESA+GANTER - 514-8-AK ELESA+GANTER
The indexing pin in the locking plungers GN 514 is moved via a so-called cardioid mechanism. This mechanism means that the indexing pin is both extended and retracted alone by pressing the operating button (PUSH-PUSH locking mechanism). Please note that the indexing pin cannot absorb any axial forces and that it retracts virtually by spring action; the indexing pin must therefore remain free and easy to move.
Informații tehnice
atribute
| Logistic Greutate | 79 g |
|---|---|
| Execuție | gn 514 |
| Diametrul pinului | 8 mm |
| Formă | ak |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
