Mâner pentru ciocan Gedore E 600 E-800
Loose handle Rotband-Plus Ash E 600 E
Vedeți informațiile tehniceReferințe
Gedore:E 600 E-800
Rubix:d814698
Producator:8589780
EAN:4010883858977

Detalii produs : E 600 E-800 GEDORE - E 600 E-800 GEDORE
Spare handle ash 350 mm Ash (E 600 E) or hickory (E 600 H) DIN 5111 With hardened handle protective steel sleeve, tapered collar, fixing plate and wood screw With this standard wooden handle, according to DIN 5111 it is possible to convert even ordinary hammer heads, as long as they are to DIN standards, to a ROTBAND-PLUS-hammer Method: Hammer the handle into the hammer head until it reaches the casing. Drive the tapered collar into the centre of the handle. Fasten the safety plate with a wood screw
Informații tehnice
atribute
| Logistic Greutate | 210 g |
|---|---|
| Lungime | 350 mm |
| Greutate | 210 g |
| Pentru model | machinisten-/engineer’s hamerkop (din 5111) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
