Referințe
Jalas:1558-35
Rubix:200910
EAN:6408487513824

Detalii produs : 1558-35 JALAS - 1558-35 JALAS GRAN PREMIO PANTOFI DE PROTECTIE JALAS MARIMEA 35
Low-cut shoe with extra width. Excellent protection in harsh environments. BOA® Fit System for perfect fit and easy putting on and taking off. Nail protection insert in steel and toe cap in aluminium. PU midsole, rubber outsole and upper material in PU-coated leather.
Puncte forte
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Ventilating insole, BOA® Fit System, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| EU Mărime | 35 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | piele |
| ESD | da |
| Rezistent la apa | da |
| Categorie de securitate | s3 src hro |
| Rezistență la alunecare | da |
| Tipul de închidere | boa |
A arăta UNSPSC / ECL@SS
- Disponibil
EU Mărime
35