Referințe
Jalas:2028-36
Rubix:d711771
Producator:2028-36
EAN:6408487536786
Detalii produs : 2028-36 JALAS - UNISEX SAFETY SHOES JALAS 3065-39
A soft and water repellent safety shoe with high-quality protection. Ultimate softness and comfort thanks to the stable TIO (Three In One) sole that prevents long-term injuries to the feet and back. BOA® Fit System on the side gives a perfect fit and eliminates pressure points when working on knees. The shoe has an aluminium toe cap and soft textile nail-penetration insert. The new Three in One sole technology is developed by Jalas.
Puncte forte
Oil-resistant outsole, Anti-static properties, Ventilating insole, BOA® Fit System, RPU traction outsole, ESD, Anatomically designed, Ergonomically shaped, Soft, Shock absorbing, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Aplicații
Outdoors, indoors, all-year use, environments with risk for outsole penetration, slippery environments, dry environments, clean environments, warm environments
Informații tehnice
atribute
| EU Mărime | 36 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | microfibră |
| ESD | da |
| Categorie de securitate | s3 src |
| Rezistență la alunecare | da |
| Tipul de închidere | boa |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
