Referințe
Jalas:3308-43
Rubix:218941
EAN:6408487427893



Detalii produs : 3308-43 JALAS - 3308-43 JALAS PANTOFI DE PROTECTIE DRYLOCK S7 HRO MARIMEA 43
A comfortable, low cut and waterproof safety shoe with highest protection levels. The grain leather and durable textile upper provides excellent fit and supports feet for day-long use. An oil and heat-resistant nitrile outer sole gives supreme grip on slippery surfaces, and JALAS® Steel Toe Cap protection, steel puncture protection and double impact protection zones in PORON® XRD® keep feet safe.
Puncte forte
Waterproof Drylock-membrane, ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Polstered shaft edge, Ventilating insole, Waterproof, Reflector, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Informații tehnice
atribute
| EU Mărime | 43 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
43