Referințe
Jalas:5662-40
Rubix:340809
Producator:5662-40
EAN:6408487569777

Detalii produs : 5662-40 JALAS - 5662-40 JALAS PANTOFI DE PROTECTIE SPOC PRINDERE BOA NEGRU/ALBASTRU MARIMEA 40 EJENDALS
The SpOc, certified and known for its lightweight design and exceptional comfort, now available in fresh aqua and black. Features a sock-like construction and BOA® Fit System, both of which ensure a perfect fit and make the shoes easy to put on and take off. The light midsole is a composite material made from 50% bio-based EVA derived from sugar cane and 50% conventional EVA. Oil-resistant nitrile rubber outsoles for superior grip and a multilayered insole with Poron® XRD® that absorbs up to 90% of impact energy.
Puncte forte
Breathable mesh, Low weight, Oil-resistant outsole, Anti-static properties, BOA® Fit System, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Aplicații
Care work, Cleaning, Healthcare, Hotel- and restaurant work, Office work, Service work, Shop work
Informații tehnice
atribute
| EU Mărime | 40 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | textile |
| ESD | da |
| Rezistență la alunecare | da |
| Tipul de închidere | boa |
A arăta UNSPSC / ECL@SS
- Disponibil
EU Mărime
40
