Referințe
Jalas:6458-47
Rubix:d713000
EAN:6408487503528



Detalii produs : 6458-47 JALAS - UNISEX SAFETY SHOES JALAS 9935-41
White, light and vegan-friendly safety shoe completely without metal and animal skin, with toe cap in composite and nail protection in plasma-treated composite (PTC).
This very comfortable shoe has the highest level of protection, excellent grip, perfect fit and an excellent shock absorption.
Puncte forte
Oil-resistant outsole, Metal free, Anti-static properties, Polstered shaft edge, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Good environmental choice, Free from animal-derived materials
Informații tehnice
atribute
| EU Mărime | 47 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | alb |
| Material de bază | microfibră |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
47
