Referințe
Jalas:7108-38
Rubix:d712489
EAN:6408487507809

Detalii produs : 7108-38 JALAS - UNISEX SAFETY SHOES JALAS 7118-47
A comfortable safety shoe with colorful sport-inspired design, BOA® Fit System and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.
Puncte forte
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded shaft edge in memory foam, Ventilating insole, BOA® Fit System, Ergonomically shaped, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Aplicații
Outdoors;Indoors
Informații tehnice
atribute
| EU Mărime | 38 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| ESD | da |
| Rezistent la apa | da |
| Categorie de securitate | s1 |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
38