Pantofi de protecție unisex Jalas 7158-40

Low shoes 7158 JALAS®

Vedeți informațiile tehnice

Referințe

Jalas:7158-40
Rubix:218402
EAN:6408487524431
brand logo

rezumat tehnic

EU Mărime40
Înălțimea guleruluiscăzut
Culoarenegru
Vezi toate Caracteristice

Detalii produs : 7158-40 JALAS - 7158 JALAS ZENIT EVO PANTOFI DE PROTECTIE S1 P SRC MARIMEA 40 EJENDALS


A comfortable safety shoe with colorful sport-inspired design, BOA® Fit System and high-quality protection. A functional knitted textile upper with padded Memory foam keeps feet safe, cool and snug on long workdays. The oil-resistant RPU outer sole provides excellent grip, while our JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD® mean safe feet at work.

Puncte forte

Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Ventilating insole, BOA® Fit System, Ergonomically shaped, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials

Informații tehnice


atribute
EU Mărime40
Înălțimea guleruluiscăzut
Culoarenegru
Material de bazăpiele
  • Disponibil

EU Mărime

40