Pantofi de protecție unisex Jalas 7168-46_SIEMENS
Low shoes 7168 JALAS®
Vedeți informațiile tehniceVezi documenteleReferințe
Jalas:7168-46_SIEMENS
Rubix:d712191

Documente
Detalii produs : 10364710 JALAS - UNISEX SAFETY SHOES JALAS 9965-39_SIEMENS
A new designed lightweight safety shoe with knitted textile upper and BOA® Fit System. Outstanding ergonomics, padded Memory foam and water repellency means day-long safety and comfort. An oil resistant RPU outer sole gives outstanding grip and a ventilated inner sole keeps feet cool. Features JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in PORON® XRD®.
Puncte forte
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Ventilating insole, BOA® Fit System, Water repellent, Ergonomically shaped, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Informații tehnice
atribute
| EU Mărime | 46 |
|---|---|
| Culoare | negru |
| Material de bază | microfibră |
| Categorie de securitate | s3 src |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
46
