Referințe
Jalas:9995-42
Rubix:d713801
EAN:6408487554995

Detalii produs : 9995-42 JALAS - SHOE SOLE JALAS 8710M-36
Exalter’s new generation is upgraded with several recycled and bio-based materials without compromising the superior combination of durability, comfort, and lightness that users have relied on for years.
Bio-based microfiber water repellent upper keeps the feet dry. BOA® Fit System (from recycled material) on the side eliminates pressure points. Aluminum toe cap and recycled metal-free nail protection insert with high-grip Vibram® recycled nitrile rubber outsole.
Puncte forte
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Water repellent, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Aplicații
Agricultural work, Assembly, Building and construction, Carpentry, Concrete work, Construction, Engineering, Fine assembly, Fishing industry work, Forest work, Gardening, Inspection work, Installation work, Machine driving, Machine operating, Metalwork, Paper industry work, Repair work, Sheet-metal work, Transport work, Warehouse work, Wood industry work
Informații tehnice
atribute
| EU Mărime | 42 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | microfibră |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
42
