Activator pentru adezivi Loctite SF 7091

Low Temperature Cured Activator

Vedeți informațiile tehniceVezi documentele

Referințe

Loctite:SF 7091
Rubix:d824466
Producator:751282
EAN:5010266404998
brand logo
brand logo

rezumat tehnic

Documente

Detalii produs : SF 194500 1L EGFD LOCTITE - SF 194500 1L EGFD LOCTITE


LOCTITE® SF 7091 is a blue-green, solvent-free, low-temperature-cured activator, used for threadlocking, pipe and thread sealing, gasketing and retaining anaerobic adhesives. It increases cure speed on passive and inactive surfaces and was specifically formulated to ensure bond integrity of dichromated substrates. This low-temperature-curing activator is ideal for applications involving large bond gaps.

Puncte forte

•Solvent-free
Increases cure speed on passive and inactive surfaces
Good bond integrity of dichromated substrates
Ideal for large bond gaps
Low temperature curing

Aplicații

Involving large bond gaps.
brand logo

Informații tehnice


atribute
Capacitate1 ml
Culoarealbastru
  • Disponibil – Data livrării la cerere