Referințe
CRC:78509-AA
Rubix:d717994
Producator:78509
EAN:5412386058325

Detalii produs : 78509 CRC - LUBRICATING OIL CRC 78509-AA
Universal thin-film, acid-free, low-viscosity mineral-based lubricant with an additional additive package. Used for maintenance and lubrication of components without requiring their disassembly.
Puncte forte
•Universal lubricant for precision mechanisms;
Precision lubricant that contains no acid at all;
Does not cause resin formation, so long intervals between lubrication are acceptable;
Dissolves dirt, which provides better corrosion protection and lubrication for the metal surface;
Provides the best protection against corrosion thanks to oxidation inhibitors;
Does not contain silicone;
Forms an effective and durable water-repellent film;
Prevents water and moisture from forming rust;
Can be used at temperatures from minus 30 °C to +100 °C
Precision lubricant that contains no acid at all;
Does not cause resin formation, so long intervals between lubrication are acceptable;
Dissolves dirt, which provides better corrosion protection and lubrication for the metal surface;
Provides the best protection against corrosion thanks to oxidation inhibitors;
Does not contain silicone;
Forms an effective and durable water-repellent film;
Prevents water and moisture from forming rust;
Can be used at temperatures from minus 30 °C to +100 °C
Aplicații
Universal oil for lubrication of tools and equipment in the field of precision mechanics;Can be effectively applied to both iron and non-ferrous metals;Service engineers use LUB OIL 88 to work with all kinds of machines, precision drive mechanics, hydraulic systems, sewing machines;Model railways.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 52x52x173 mm |
|---|---|
| Logistic Greutate | 235 g |
| Dimensiunile Packaged (D x W x H) | 163x218x181 mm |
| greutate ambalate | 2950 g |
| Vâscozitate la 40°C | 10 mm²/s |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
