Pantaloni cu vizibilitate ridicată Portwest LW71ORRXS
LW71 - Pantalon Femme HiVis
Vedeți informațiile tehniceReferințe
Portwest:LW71ORRXS
Rubix:d1205307
EAN:5036108281022

Detalii produs : LW71ORRXS PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST LW71ORRXS
A premium hi-vis trouser designed and cut specifically for women to give a flattering fit. Features include side waist elastication for extra freedom of movement and an excellent combination of thigh and back pockets for secure storage. Durable Kingsmill fabric and Texpel stain resistant finish ensures that garment stays looking new for longer.
Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 7 pockets for ample storage. Phone pocket. Adjustable hem to accommodate all leg lengths.
Standard : EN20471_2
Durable polyester/cotton fabric with Texpel stain resistant finish. 50+ UPF rated fabric to block 98% of UV rays. Reflective tape for increased visibility. 7 pockets for ample storage. Phone pocket. Adjustable hem to accommodate all leg lengths.
Standard : EN20471_2
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | xs |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere