Șaibă de reglare pentru rulmenți SKF TMAS 125-100
Machinery Shim pack TMAS
Vedeți informațiile tehniceVezi documenteleReferințe
SKF:TMAS 125-100
Rubix:d633433
EAN:7316570387216





Documente
Detalii produs : TMAS 125-100 SKF - TMAS 125-100 SKF
SKF Machinery Shims are used to easily and reliably adjust the height of a machine. High quality shims allow accurate and long lasting height adjustments that save time and support reliable operation of the machine. Shims are supplied in packs of 10 and can be used to refill SKF Machinery Shim kits (assortments of different shim sizes and thickness).
Puncte forte
- Easy to fit and remove
- Close tolerances for accurate adjustments
- Fully de-burred
- Supplied in packs containing 10 shims
- Thickness and size are clearly marked on the shim
- Close tolerances for accurate adjustments
- Fully de-burred
- Supplied in packs containing 10 shims
- Thickness and size are clearly marked on the shim
Informații tehnice
atribute
| Diametrul interior | 45 mm |
|---|---|
| Diametrul exterior | 125 mm |
| Lățime | 125 mm |
| Grosime | 1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
