Pompă centrifugala de toate tipurile Grundfos MAGNA1 65-150 F 340 1x230V PN6/10

MAGNA1

Vedeți informațiile tehnice

Referințe

Grundfos:MAGNA1 65-150 F 340 1x230V PN6/10
Rubix:d1348214
Producator:99221375
EAN:5712608943478
brand logo

Rezumat tehnic

Voltaj220-240 V
Putere1.26 kW
Curge1269 l/min
Vezi toate Caracteristice

Detalii produs : MAGNA1 65-150 F 340 1x230V PN6/10 GRUNDFOS - CIRCULATORS GRUNDFOS MAGNA1 65-150 F 340 1X230V PN6/10


The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.

Aplicații

Commercial air conditioning;Commercial heating;Attic;Basement;Bathroom;Domestic heating;Kitchen;Living space;District cooling;District heating;Industrial heating

Informații tehnice


atribute
Voltaj220-240 V
Putere1.26 kW
Curge1269 l/min
Înălțimea represiunii15 m
Conexiuneflens-aansluiting dn65 (pn6/10), inbouwlengte 340 mm
Tipul de pompăsubmersibil
Presiune10 bar
  • Disponibil – Data livrării la cerere