Capac filetat pentru indicator de nivel / element de închidere Elesa+Ganter GN 738.1-32-G3/4
Magnetic plugs, Aluminium, Viton sealing, resistant up to 180 °C
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 738.1-32-G3/4
Rubix:d590685
Producator:GN 738.1-32-G3/4
EAN:4045525365223
Detalii produs : 738.1-32-G3/4 ELESA+GANTER - 738.1-32-G3/4 ELESA+GANTER
Magnetic plugs GN 738.1 attract iron particles which might be suspended in the liquid. To avoid breakage or de-magnetising, round rod magnets are fitted with a plastic distance and protection tube. This latter tube has to be removed prior to installing the plug. The sealing ring is retained in a radial undercut in the mating face which prevents it from dropping off and at the same time it cannot extrude under pressure.
Informații tehnice
atribute
| Diametrul filetării | 19 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere