Curea de transmisie HTD ContiTech HTD14210040CXP

Maintenance-free high-performance tooth belt, electrically conductive acc. to ISO 9563

Vedeți informațiile tehnice

Referințe

ContiTech:HTD14210040CXP
Rubix:d349377
EAN:4010858016784
brand logo

rezumat tehnic

Profilhtd
Lățimea centurii40 mm
Smoală14 mm
Vezi toate Caracteristice

Detalii produs : HTD14210040CXP CONTITECH - HTD14210040CXP CONTITECH


High-performance toothed belt for high performance at high speeds
SYNCHROFORCE CXP ContiTech flat drive belts

Puncte forte

conditionally oil-resistant, temperature resistance is application specific from -20°C to +100°C, electrically conductive acc. to ISO 9563, tropicalised, ageing and ozone-resistant, maintenance-free, suitable for counter-elbowing, increased performance

Informații tehnice


atribute
Logistic Greutate753 g
Profilhtd
Lățimea centurii40 mm
Smoală14 mm
Numărul de dinți150
  • Disponibil – Data livrării la cerere