Manometru WIKA 9930973

Manometer

Vedeți informațiile tehnice

Referințe

WIKA:9930973
Rubix:d572306
Producator:9930973
brand logo

rezumat tehnic

Presiune maximă a serviciului400 bar
Diametrul de legăturăg 1/4 bsp ''
Vezi toate Caracteristice

Detalii produs : 9930973 WIKA - 9930973 WIKA


Pressure gauge with spring-pipe type 111.11, welding technology version EN 562. Applications: + For equipment and systems for welding, cutting and related processes. Features: + Execution acc. to EN 562 + pressure-relief opening in the back wall. + Integrated burst element for maximum safety. + Reliable and economical
Pressure gauge with spring-pipe type 111.11, welding technology version EN 562. Applications: + For equipment and systems for welding, cutting and related processes. Features: + Execution acc. to EN 562 + pressure-relief opening in the back wall. + Integrated burst element for maximum safety. + Reliable and economical

Informații tehnice


atribute
Presiune maximă a serviciului400 bar
Diametrul de legăturăg 1/4 bsp ''
Presiune de funcționare min.0 bar
  • Disponibil – Data livrării la cerere