Daltă Format 12590300, 9712590300

Masonry drill DIN 8039 3 x 85/ 45mm

Vedeți informațiile tehnice

Referințe

Format:12590300, 9712590300
Rubix:d814205
Producator:12590300
EAN:4317784103312
brand logo

rezumat tehnic

Materialul caroserieicarbid

Detalii produs : 9712590300 FORMAT - 9712590300 FORMAT


Stone and concrete drill

Design: With round shank. The computer calculated twist profile ensures optimum removal of drilling dust, smoother drilling and optimum impact energy transport. Extremely long tool lives are achieved by the high strength soldering of carbide plates and the annealed surface, which results in a guaranteed higher break-resistance in impacts and higher strength for armouring hits. Up to 50% more holes than standard concrete drills. Certified by the Prüfgemeinschaft Mauerbohrer. Application: For concrete, stone, brickwork, brick, light construction materials, granite and marble.

Informații tehnice


atribute
Materialul caroserieicarbid
  • Disponibil – Data livrării la cerere