Furtun de apă / aer / multifuncțional Trelleborg 5500046
MAXAIR
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:5500046
Rubix:d1116294

Documente
Detalii produs : TRELLEBORG 5500046 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG 5500046
For pneumatic tools and general purpose compressed air hose in industrial and other applications. Suitable for compressed air in all applications, oxygen (ID≤25mm only) and inert gases for arc welding: argon, nitrogen and carbon dioxide. Also for other media (under certain conditions) such as industrial water, aqueous solutions or emulsions for horticultural spraying, white washing, disinfection, acids and alkalis.
Puncte forte
High resistance to abrasion. Good cold flexibility. Wide range of diameters and dimensions. High safety factor.
Aplicații
Air/Compressed air applications
Informații tehnice
atribute
| Diametrul interior | 16.4 mm |
|---|---|
| Lungime | 20 m |
| Raza curbei | 70 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere