Referințe
Danfoss:060G1133
Rubix:82661
Producator:060G1133
EAN:5702423088928
Documente
Detalii produs : 060G1133 - 060G1133 TRADUCTOR DE PRESIUNE 0-16 BAR, IESIRE:4-20mA
Designed for use in extreme industrial environments. # Stainless steel housing (AISI 316l) # Measuring range relatively absolute from 1 to 600 bar # All standard output signals: 4-20 ma, 0-5 V, 1-5 V, 1-6 V, 0-10 V, 1-10 V # Wide range of pressure and electrical connections # Temperature-compensated and laser-calibrated
Informații tehnice
atribute
| Logistic Greutate | 151 g |
|---|---|
| Temperatura minimă | -40 °C |
| Temperatura maximă | 85 °C |
| Tensiune, max. | 30 V |
| Tensiune, min. | 10 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

