Curea de transmisie HTD Mecaline 1304-8M-30
Mecaline HTD Timing Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Mecaline:1304-8M-30
Rubix:397360
EAN:3660338502859

Documente
Detalii produs :
Mecaline HTD 8M pitch timing belts are durable and suitable for industrial synchronous drive applications. Produced from CR rubber with glass fibre cords.
1304mm(length) x 8M Pitch x 30 mm (width)
Puncte forte
Used in a wide array of industial machine applications for synchronous transmission, High fatigue resistance, good restitance to heat and environmental agents, with no need for lubrication or maintenance.
Aplicații
Synchronous, power transmission or conveying applications
Informații tehnice
atribute
| Profil | htd |
|---|---|
| Lungime primitivă | 1304 mm |
| Lățimea centurii | 30 mm |
| Material | cauciuc |
| Smoală | 8 mm |
| Numărul de dinți | 163 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
