Tufă conică Mecaline MA131032

Mecaline Taper Bush Metric Bore

Vedeți informațiile tehniceVezi documentele

Referințe

Mecaline:MA131032
Rubix:d740414
Producator:856917
EAN:3660338121944
brand logo

rezumat tehnic

Documente

Detalii produs : MA131032 MECALINE - MECALINE BUCSA CONICA 1310-32 MA131032 856917


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1310 BORE 32

Puncte forte

GG 25 Cast Iron, provided boxed with 2 Grubs screws.

Aplicații

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Informații tehnice


atribute
Bucsă conic1310
Lățimea canelurii10 mm
Lungimea bucșelor25.4 mm
Diametrul de reaming32 mm
  • Disponibil – Data livrării la cerere