Referințe
Gates:6MEGATECH1000xCL15
Rubix:d491839
Producator:465702504
EAN:5414465125713

Detalii produs : 6MEGATECH1000xCL15 GATES - 6MEGATECH1000xCL15 GATES
Megatech high temperature hose, motor hose. Pressurized return lines for the transport of hot oil, compressor lines, power steering, cylinders of tipping cabs, coolant and filter lines in motors and drive systems. Inner layer: CPE (chlorinated polyethylene) base. Lining: a steel wire of the highest strength. Cover: Oil-resistant, braided textile cover impregnated with synthetic rubber. MSHA-approved. Temperature range: -40 to +150 °C. Phosphate ester liquids -40 to 100 °C. Especially weather and ozone resistant.
Puncte forte
Oil-resistant, braided textile cover impregnated with synthetic rubber.
Aplicații
Pressurized return lines for the transport of hot oil, compressor lines, power steering, cylinders of tipping cabs, coolant and filter lines in motors and drive systems.
Informații tehnice
atribute
| Logistic Greutate | 280 g |
|---|---|
| Diametrul interior | 9.5 mm |
| Presiune maximă a serviciului | 70 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 150 °C |
| Lungime | 15 m |
| Raza curbei | 65 mm |
| Presiune fără spargere | 280 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
