Cuplaj metalic cu burduf Ringfeder Gerwah AKN150-35H7/24F7

Metal bellow coupling

Vedeți informațiile tehnice

Referințe

Ringfeder Gerwah:AKN150-35H7/24F7
Rubix:396731
brand logo

rezumat tehnic

Mărime150

Detalii produs : AKN150-35H7/24F7 - AKN150-35H7/24F7 CUPLAJ METALIC GERWAH


The "AKN" model range combines the excellent quality of each Gerwah product with the highest level of torsional stiffness. This metal bellow coupling impresses with high stiffness while simultaneously compensating radial, axial and angular offset, which is attributable to the reduced shafts in the building. The shafts are connected via clamping hubs on both sides.
Metal bellow coupling

Informații tehnice


atribute
Mărime150
  • Disponibil – Data livrării la cerere