Referințe
Milwaukee:HSSGC 6.0 X 93 - 10 PCS
Rubix:d709816
Producator:4932373345
EAN:4002395347100


rezumat tehnic
| Diametrul forajului | 6 mm |
|---|---|
| Lungime totală | 93 mm |
| Lungimea tăieturii | 57 mm |
Detalii produs : HSSGC 6.0 X 93 - 10 PCS MILWAUKEE - TWIST DRILL MILWAUKEE HSSGC 6.0 X 93 - 10 PCS
Metal drill bits ground from solid, extremely heat resistant 5% cobalt-alloyed high speed steel produced according to DIN 338. Suitable for drilling high alloy content steels and metals with tensile strengths over 1000 N/mm² like stainless steel. QUAD EDGE™ Tip: unique combination of 135° split point and four cutting edges: 135° split point allows for precise & fast drilling start without walking. Four cutting edges create smaller chips to prevent heat build up for longer life. Variable flute geometry: For faster material ejection. Helps the bit run cooler and prevent it from burning out faster. Enhanced tapered web: Wider core towards the shank of the drill bit. Strengthens the core to increase overall flute durability. 3-flat shank from ⌀ 5 mm for better grip and prevents chuck slippage. Colour: bronze.
Informații tehnice
atribute
| Diametrul forajului | 6 mm |
|---|---|
| Lungime totală | 93 mm |
| Lungimea tăieturii | 57 mm |
| Tipul tijei | cilindric |
| Din standard | din 338 |
| Raportul dintre diametru și lungimea găurii de foraj | 0.065 |
| Materialul caroseriei | hss-co |
| Material de tăiere | hss-co |
| Unghiul vârfului | 135 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere