Referințe
Norton:66261007831
Rubix:d1219743

Detalii produs : 66261007831 NORTON - DEBURRING DISC NORTON 66261007831
Formed by wrapping and bonding web material impregnated with abrasive grain and resin around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required.Light deburring, blending & final finishing
Convolute Wheels - Norton Metal Finishing - 203.2x25.4x76.2mm Medium Red
Puncte forte
For light deburring, blending & final/decorative finishing
Generates uniform satin and antique finishes
Ideal for blending & finishing as well as surface preparation before buffing, polishing and applying decorative finishes
Generates uniform satin and antique finishes
Ideal for blending & finishing as well as surface preparation before buffing, polishing and applying decorative finishes
Aplicații
Finishing
Informații tehnice
atribute
| Diametru | 203.2 mm |
|---|---|
| Diametrul de reaming | 76.2 mm |
| Grosime | 25.4 mm |
| Tipul abrazivului | nețesut |
| Model | rapid finish dma red |
| Serie | bear-tex metal finishing |
| Bob | mediu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
