Referințe
Loctite:493
Rubix:d824419
Producator:234058
EAN:5010266493329

Documente
Detalii produs : 493 BO 50G EGFD LOCTITE - 493 BO 50G EGFD LOCTITE
LOCTITE 493 is a methyl-based instant adhesive that is particularly suited to bonding metals. Other materials bonded include plastics and rubbers, as well as polyolefins (in combination with primer LOCTITE 770 or LOCTITE 7239). This general purpose adhesive is colourless and transparent and offers a fixture time of 10-30 seconds. It is available in 50g and 500g pack sizes.
Puncte forte
Particularly suited to metals
Also bonds plastics, rubbers and polyolefins
10-30 second fixture timecapillary
Colourless and transparent
Aplicații
Instant adhesive formulated primarily for bonding metals. Also bonds plastics, rubbers and polyolefins. 10-30 second fixture time.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 24,300x35x114 mm |
|---|---|
| Greutate | 50 g |
| Temperatura minimă | -40 °C |
| Timp de uscare | 1 min |
| Culoare | incolor |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere