Referințe
Gates:PJ914/14 360J14 MICROV
Rubix:d389277
Producator:946521752
EAN:5414465521867





Detalii produs : PJ914/14 360J14 MICROV GATES - GATES PJ914/14 360J14 MICROV POLY V BELT J SECTION
Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.
Puncte forte
• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.
Informații tehnice
atribute
| Profil | pj |
|---|---|
| Lungime | 914 mm |
| Numărul de coaste | 14 |
| Desemnarea centurii | 14 pj 914 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
