Referințe
Gates:PM2832/16 1115M16 MICROV
Rubix:d387719
Producator:946833371
EAN:5414465884283

Detalii produs : PM2832/16 1115M16 MICROV GATES - GATES 9468-33371 PM2832/16 1115M16 MICROV
Gates® Micro-V® belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment, and many more. Exclusive truncated (shortened) profile gives Gates® Micro-V® belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V® belt products includes slabs in several widths as well as single belts in PJ, PK, PL and PM sections in order to perfectly match customer requirements.
Informații tehnice
atribute
| Profil | pm |
|---|---|
| Lungime | 2832 mm |
| Numărul de coaste | 16 |
| Desemnarea centurii | 16 pm 2832 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere