Tăietor monobloc Format 24030806, 9124030806

Min.mill.c.VHM TiALN 0,8 6mm D4 T2

Vedeți informațiile tehnice

Referințe

Format:24030806, 9124030806
Rubix:d787534
Producator:4317784470582
EAN:4317784470582
brand logo

rezumat tehnic

Diametrul cozii4 mm
Lungime totală45 mm

Detalii produs : 24030806 FORMAT - 24030806 FORMAT


Solid carbide mini ball nose slot drill Design: With centre cut, suitable for drilling. Application: Tapered neck makes it suitable for copy milling and slot milling especially in deep areas. Suitable for HSC machining up to 52 HRC.

Informații tehnice


atribute
Diametrul cozii4 mm
Lungime totală45 mm
  • Disponibil – Data livrării la cerere