Tăietor monobloc Format 24031003, 9124031003

Min.mill.c.VHM TiALN 1,0m D4 T2

Vedeți informațiile tehnice

Referințe

Format:24031003, 9124031003
Rubix:d787535
Producator:4317784470612
EAN:4317784470612
brand logo

rezumat tehnic

Diametrul cozii4 mm
Lungime totală45 mm

Detalii produs : 24031003 FORMAT - 24031003 FORMAT


Solid carbide mini ball nose slot drill Design: With centre cut, suitable for drilling. Application: Tapered neck makes it suitable for copy milling and slot milling especially in deep areas. Suitable for HSC machining up to 52 HRC.

Informații tehnice


atribute
Diametrul cozii4 mm
Lungime totală45 mm
  • Disponibil – Data livrării la cerere