Referințe
Norton:66261120112
Rubix:d1218503

Detalii produs : 66261120112 NORTON - LAMINATED DISC NORTON 66261120112
The tool-free fastening systems make fast work of disc changes to maximise productivity and minimise downtime.
They can be used on contours as well as flat surfaces in general purpose and specialised grinding.
They can be used on contours as well as flat surfaces in general purpose and specialised grinding.
Flap Discs - Norton Mini Blaze - 75 Gr40
Puncte forte
For stainless steel and super alloys
Provides longer life compared to any mini flap disc when used on stainless, titanium & super alloys
Extremely aggressive ceramic grain for noticeably faster cut rate
Supersize layer for a cooler cut and reduced heat generation during use, providing better part quality and no burn marks
MOUNTING TS: Turn-on/turn-off system using a metal to metal fixing on pad (TS) with spindle.TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.
Provides longer life compared to any mini flap disc when used on stainless, titanium & super alloys
Extremely aggressive ceramic grain for noticeably faster cut rate
Supersize layer for a cooler cut and reduced heat generation during use, providing better part quality and no burn marks
MOUNTING TS: Turn-on/turn-off system using a metal to metal fixing on pad (TS) with spindle.TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.
Aplicații
Grinding
Informații tehnice
atribute
| Diametru | 75 mm |
|---|---|
| Tipul abrazivului | disc cu lamelă |
| Bob | 40 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
