Unitate de circulație cu role / bile Schneeberger MS5-30.20
Minislide Frictionless Table
Vedeți informațiile tehniceVezi documenteleReferințe
Schneeberger:MS5-30.20
Rubix:d754585

Documente
Detalii produs : MS5-30.20 SCHNEEB - MS5-30.20 SCHNEEB
Demanding applications demand extraordinary guideways. MINISLIDE embodies the new generation of miniature guideways for demanding applications. They are extremely robust and prove themselves in every application with their high level of smoothness, precision and reliability.
Puncte forte
•High load-carrying capacity in a compact design
Maximum rigidity
Low sensitivity to impacts
Excellent damping behaviour
Robust and low weight table
Maximum rigidity
Low sensitivity to impacts
Excellent damping behaviour
Robust and low weight table
Informații tehnice
atribute
| Lățimea camionului | 10 mm |
|---|---|
| Rating de încărcare dyn. C0 | 857 N |
| Lungimea transportului | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
